Glass Coverslips, 22mm, Bioptechs Inc.®
Catalog #: 10200-036
Supplier: BIOPTECHS INC.
Specifications
- Ø:22 mm
- Numbering:#1.5
- Description:Glass cover slips, round
- Cat. no.:10200-036
- Supplier No.:042003232
Specifications
About this item
Desag 263 German glass coverslips with a 22 mm diameter.
- Low-alkaline glass for cell adhesion
Designed for use with Delta T® culture dishes.
Certifications: CE certified.
BodyTextAccessories: A stainless steel ring used to hold a 22 mm coverslip onto a 22 mm glass spacer in a Delta T® dish.
Ordering information: Package includes 100 coverslips.
Customers Who Bought This Also Bought