Order Entry
ContactUsLinkComponent
488 results for Funnels

You searched for: Funnels

Funnels

Funnels assist with the easy transference of liquids or powders into containers. Typically with a wide mouth that feeds substances through the narrow stem, these devices prevent unwanted spills and maintain a clean work space. The funnels are available in specialized styles for specific laboratory applications. Many styles are compatible with filter paper or a glass frit for filtration. With the ability to channel any fine-grain or fluid material, funnels are essential tools for any environment.

Sort by
VWR® Standard Standard Stem Funnel

VWR® Standard Standard Stem Funnel

Supplier: VWR International

Polypropylene funnels feature an exclusive filter-step internal design for speedier filtrations.

Expand 1 Items
Loading...
VWR® Disposable Funnels

VWR® Disposable Funnels

Supplier: VWR International

Funnels are semi-transparent and are provided in a variety of stem lengths for varied pouring purposes.

Expand 3 Items
Loading...
EZwaste™ Safety Funnel, Stainless Steel, Foxx Life Sciences

EZwaste™ Safety Funnel, Stainless Steel, Foxx Life Sciences

Supplier: VWR International

Foxx's stainless steel safety funnel has overfill protection that will prevent spillage of liquid during filling, and the attached lid helps trap harmful VOCs.

Expand 2 Items
Loading...

VWR® Graduated Addition Funnels with PTFE Stopcocks

Supplier: VWR International

VWR® Graduated Addition/Dropping funnels with PTFE Stopcocks are made from Borosilicate 3.3 glass, ASTM 438, Type 1, Class A standard.

Expand 6 Items
Loading...
VWR® Buchner Filter Funnels

VWR® Buchner Filter Funnels

Supplier: VWR International

These chemical-porcelain Buchner filter funnels feature a fixed perforated plate and glazing inside and out, except for the rim.

Expand 10 Items
Loading...
VWR® Hirsch Filter Funnels

VWR® Hirsch Filter Funnels

Supplier: VWR International

These chemical-porcelain funnels feature a fixed perforated plate and glazing inside and out, except for rim.

Expand 4 Items
Loading...

VWR® Squibb Separating Funnel with PTFE Stopcock

Supplier: VWR International

VWR® Squibb Seperating funnels are made from Borosilicate 3.3 glass, ASTM 438, Type 1, Class A standard

Expand 7 Items
Loading...
VWR® Long Stem Funnels, 60°

VWR® Long Stem Funnels, 60°

Supplier: VWR International

Our high-quality funnels meet ASTM standards.

Expand 3 Items
Loading...
VWR® Buchner Funnels with Fritted Disc

VWR® Buchner Funnels with Fritted Disc

Supplier: VWR International

Ideal for use where filter paper or membranes cannot withstand chemical attack of the filtrate.

Expand 24 Items
Loading...
Polypropylene Separatory Funnels

Polypropylene Separatory Funnels

Supplier: VWR International

Resists Virtually All Chemicals

Expand 4 Items
Loading...
Polypropylene Powder Funnels

Polypropylene Powder Funnels

Supplier: VWR International

Polypropylene Powder Funnels

Expand 1 Items
Loading...
VWR® Powder Funnels, Wide Stem

VWR® Powder Funnels, Wide Stem

Supplier: VWR International

Polypropylene funnels are steam autoclavable at 121°C (250°F).

Expand 4 Items
Loading...
VWR® Powder Funnels, PP

VWR® Powder Funnels, PP

Supplier: VWR International

Polypropylene funnels feature a 60° body angle and 58° internal rib angle for rapid filtration.

Expand 4 Items
Loading...
Polypropylene Powder Funnels, 60°

Polypropylene Powder Funnels, 60°

Supplier: VWR International

These funnels have large diameter stems for fast powder transfer.

Expand 4 Items
Loading...
VWR® Powder Funnels, Short Stem

VWR® Powder Funnels, Short Stem

Supplier: VWR International

Funnels comes with short, wide stem, and are useful for adding powder chemical to reaction vessels.

Expand 5 Items
Loading...
VWR® Buchner Funnels, Table-Type

VWR® Buchner Funnels, Table-Type

Supplier: VWR International

These chemical-porcelain funnels are ideal for vacuum filtration and feature a slanting bottom that leads to a tubulated side outlet.

Expand 2 Items
Loading...
VWR® Mini Eco Disposable Paper Lab Funnel

VWR® Mini Eco Disposable Paper Lab Funnel

Supplier: VWR International

VWR® disposable paper lab funnels are a simple and cost-effective solution to reduce plastic use in the lab and reduce cross-contamination from reuse of washed funnels.

Expand 1 Items
Loading...
SP Bel-Art Sterileware® Powder Funnels, Bel-Art Products, a part of SP

SP Bel-Art Sterileware® Powder Funnels, Bel-Art Products, a part of SP

Supplier: VWR International

These sterile, wide stem funnels are ideal for transferring powders or granules using a sterile sampling tool into a sterile container.

Expand 4 Items
Loading...
VWR® Long Stem Glass Funnels

VWR® Long Stem Glass Funnels

Supplier: VWR International

Quality, heavy-walled borosilicate funnels with reinforced edge.

Expand 3 Items
Loading...
VWR® Powder Funnels, Parallel Stems, PP

VWR® Powder Funnels, Parallel Stems, PP

Supplier: VWR International

Powder funnels are fast and efficient.

Expand 4 Items
Loading...
VWR® Analytical Funnels

VWR® Analytical Funnels

Supplier: VWR International

Polypropylene analytical funnels feature a 60° body angle and 58° internal rib angle for rapid filtration.

Expand 8 Items
Loading...
VWR® Funnels, PTFE

VWR® Funnels, PTFE

Supplier: VWR International

Isostatically molded, FDA approved pure PTFE molding provides a durable, heavy wall construction with a smooth, non-stick internal finish.

Expand 5 Items
Loading...
Funnel Sets, Rochester

Funnel Sets, Rochester

Supplier: Avantor

Funnel Sets, Rochester

Expand 2 Items
Loading...
Disposable Biodegradable Paper Funnel

Disposable Biodegradable Paper Funnel

Supplier: Heathrow Scientific

Paper funnel for clean transfer every time.

Expand 1 Items
Loading...
Separating Funnel, with Stopcock, Glassco

Separating Funnel, with Stopcock, Glassco

Supplier: Glassco

Separating funnels are available with either glass or PTFE stopper.

Expand 1 Items
Loading...
MicroFunnel™ Disposable Filter Funnels

MicroFunnel™ Disposable Filter Funnels

Supplier: Cytiva

Save time with disposable units by eliminating the cleaning and sterilization required with reusable funnels.

Expand 20 Items
Loading...
MicroFunnel™ ST Disposable Filter Funnels

MicroFunnel™ ST Disposable Filter Funnels

Supplier: Cytiva

Convenient and economical choice for sterility testing within isolators.

Expand 9 Items
Loading...
Filter Funnels, 25 mm, Cytiva (Formerly Pall Lab)

Filter Funnels, 25 mm, Cytiva (Formerly Pall Lab)

Supplier: Cytiva

The 25 mm filter funnels are ideal for liquid clarification, vacuum filtration, scintillation counting studies, particle contamination analysis, etc.

Expand 2 Items
Loading...
Glass Filter Funnels, 47 mm, Cytiva (Formerly Pall Lab)

Glass Filter Funnels, 47 mm, Cytiva (Formerly Pall Lab)

Supplier: Cytiva

The 47 mm glass filter funnels are made of 100% borosilicate glass and they offer excellent chemical compatibility even with the most aggressive solvents.

Expand 3 Items
Loading...
Filter Funnel, 47 mm, Stainless Steel, Cytiva (Formerly Pall Lab)

Filter Funnel, 47 mm, Stainless Steel, Cytiva (Formerly Pall Lab)

Supplier: Cytiva

The 47 mm stainless steel filter funnels are ideal for applications requiring the ultimate in chemical resistance.

Expand 2 Items
Loading...
Sort by
Recommended for You