Order Entry
Canada
Orders LinkContactUsLinkComponent
Replacement prefilter, Labconco

Replacement prefilter, Labconco

Replacement Prefilter, 1", 27", 13", 2 lbs.
Catalog # 10769-430
Supplier:   Labconco
Supplier #:  9577402
Replacement prefilter, Labconco
Catalog # 10769-430
Supplier:  Labconco
Replacement prefilter, Labconco
Replacement prefilter, Labconco

Replacement Prefilter, 1", 27", 13", 2 lbs.

Price
$230.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

The roughing prefilter removes large particles to extend the life of the Neutrodine Filters (and HEPA Filters, if used)

It is located in the light box. One is included with each Protector Filtered Fume Hood.

Ordering information: For use with Protector® Filtered Fume Hoods.

Specifications
  • Description:
    Replacement Prefilter
  • Height:
    1"
  • Depth:
    27"
  • Weight:
    2 lbs.
  • Width:
    13"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.