Order Entry
Canada
ContactUsLinkComponent
MS 3 Digital Vortex Mixers, IKA® Works
MS 3 Digital Vortex Mixers, IKA® Works
Catalog # 89209-860
Supplier:  IKA Works
MS 3 Digital Vortex Mixers, IKA® Works
Catalog # 89209-860
Supplier:  IKA Works
Supplier Number:  0003319000

Specifications

  • Max. capacity:
    0.5 kg (1.1 lbs.)
  • Shaking motion:
    orbital
  • Description:
    Vortex MS 3 Digital
  • Electrical:
    100 - 240 V; 50/60 Hz
  • Dimensions:
    148W x 205D x 63H mm (54/5 x 8 x 21/2")
  • Motor rating input/output:
    10/8 W
  • Timer:
    1 s - 999 min
  • Weight:
    2.9 kg (6.39 lbs.)
  • Cat. no.:
    89209-860
  • Orbit:
    4.5 mm
  • Supplier No.:
    3319000

Specifications

About this item

Compact, universal small shaker suitable for shaking tasks with all small vessels and microtiter plates.

  • Wide range of attachment with detection
  • Timer with countdown function
  • Continuous or touch operation
  • Units are stable in all speed ranges and features sturdy zinc die cast casing

Two operating modes, In Mode A (safe mode with attachment detection), the maximum speed of 3000 rpm is only reached with the standard attachment in touch mode. When using other attachments the speed is limited to 1300 rpm. In Mode B (without attachment detection) a speed of 3000 rpm is possible with all attachments.

Certifications: Units meet IP 21 protection class according to DIN EN 60529.