KidWind® Chipboard Sheets
KidWind chipboard sheets, pack of 50
Catalog # CA470165-132
New Product
Supplier: VERNIER CANADA SCIENCE EDUCATION IN
Supplier #: KW-CB50
KidWind® Chipboard Sheets
Catalog # CA470165-132
Supplier: VERNIER CANADA SCIENCE EDUCATION IN
New Product
Jump to:
Product Details & Documents
Chipboard is a stiff, easy to cut, lightweight, low cost, and recyclable material used to make simple wind turbine blades.
- Length: 12"
- Width: 3"
- Thickness: 1.5 mm
Chipboard is a great material used to make simple wind turbine blades. It is stiff, easy to cut, lightweight, low cost and recyclable. Each package comes with 50 chipboard sheets that are 3" by 12". Each sheet is approximately 1.5mm thick, so they will stay stiff in a light wind but bend in a strong one.
Specifications
- Description:KidWind chipboard sheets, pack of 50
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



