Order Entry
Canada
ContactUsLinkComponent
 
AtmoSense™ Oxygen Monitor, 115 V
Catalog # 10002-752
Supplier:  Labconco
Product available on GSA Advantage®
undefined
AtmoSense™ Oxygen Monitor, 115 V
Catalog # 10002-752
Supplier:  Labconco
Supplier Number:  5255500
Product available on GSA Advantage®

Specifications

  • Description:
    AtmoSense™ Oxygen monitor, 0 - 1,000 ppm
  • Height:
    11¼"
  • Environmentally Preferable:
  • Cat. no.:
    10002-752
  • Electrical:
    115 V
  • Depth:
    17"
  • Width:
    10"
  • Supplier No.:
    5255500

Specifications

About this item

The AtmoSense™ Oxygen monitor is designed for general purpose trace oxygen detection as low as 1 ppm.

Designed for placement atop transfer chamber of a Labconco® Protector® controlled atmosphere, combination glove box, or the Precise® controlled atmosphere glove box rather than inside. Operates in-line with the AtmosPure™ Re-Gen gas purifier. Constructed with a durable glacier white powder-coated housing. Gas inlet and outlet connections are 1.9 cm (³/₄") brass compression fittings.

Equipped with three user-configurable oxygen alarm levels and three relays. Also provided with 4 to 20 mA output signal with 0 to 5 V output signal for transmission of live data to a user-supplied personal computer.

The device provides a digital LCD readout from 0 to 1000 ppm oxygen, with resolution accuracy of 0.1 ppm from 0 to 200 ppm and a resolution accuracy of 1 ppm from 200 to 1000 ppm. Includes certificate of initial calibration between 90 to 199 ppm.

Ordering information: The AtmoSense™ Oxygen monitor must be used with circulation tubing kit 5441808 (sold separately). The AtmoSense™ Oxygen monitor includes 100 to 115 V cord with IEC 320 C14 plug. With 12 V DC input voltage for operation on 50/60 Hz powered from 100, 115, or 208/240 V AC. Power cords with other plug types are available (sold separately).