JULABO High Temperature Circulators can be used for temperature applications up to 400°C. The units provide powerful heating capacities for shortest heat-up times and rapid compensation of exothermic and endothermic reactions. The closed construction prevents oil fumes even at high temperatures.
- Working temperature range up to 400°C
- Self-optimizing ICC temperature controller
- Strong pumping capacity 18 l/min - 1.2 bar max
- Automatic air-purge allows easy filling
- Automated heat-up feature adjusts to external systems
- Bright MULTI-DISPLAY (LED) with display resolution 0.01 °C
- Backlit interactive 4-line LCD display
- On-line communication via built-in RS232 interface
- Stand-by input for external emergency switch-off
- Integrated programmer stores up to 6 profiles (60 sections each)
- Electronic level indication
- ATC function for simple correction of temperature variations
- ATC function allows use as testing instrument according to ISO 9000
- Tap water cooling for temperatures from 40 to 400°C and rapid cooling
- Cooling capacity up to 15 kW (with tap water 20°C)
The units provide automatic heat-up and cracking protection to ensure long life-time of the bath fluid. The filling system automatically purges the fluid system of air. Units with model designation ‚C.U.‘ are equipped with a powerful cooling unit for tap water connection. This allows for temperature applications already at 20°C and for rapid cooling. Typical applications: Reactors, autoclaves, distillation columns, miniplant installations, pilot plants and production facilities.
Caution: Use only with JULABO Thermal H350 bath fluid.
- Catalog No:
- 10790-466
- 10790-444
- 10790-442
- 10790-446
- Pump port:
- M16 x 1 male
- M16 x 1 male
- M16 x 1 male
- M16 x 1 male