Two-Stroke Gas Engine Model
Two-Stroke Gas Engine Model
Catalog # 470157-712
Supplier: Wards
Supplier #: PH0486
Jump to:
Product Details & Documents
This model shows the internal structure and operating principles of an air cooled two-stroke engine.
- Solidly constructed out of aluminum and plastic
- This large model measures 10.5 x 6.5 x 5" and is mounted on an 8 x 8 x 2.5" base
- A placard on the base labels all key components
Hand powered motion supplied through a crank demonstrates the moving parts of the engine. The crank shaft and piston cycle through the stages of the two-stroke process as the hand crank is rotated. A simulated spark plug uses a small lamp to indicate the firing point.
Ordering information: Lamp requires 2 AA batteries (not included).
Documents
Specifications
- Description:Two-Stroke Gas Engine Model
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



