Order Entry
Canada
ContactUsLinkComponent
Seven-Piece Graduated Polypropylene Cylinder Set, Class B
Seven-Piece Graduated Polypropylene Cylinder Set, Class B
Catalog # 470165-434
Supplier:  Wards
undefined
Seven-Piece Graduated Polypropylene Cylinder Set, Class B
Catalog # 470165-434
Supplier:  Wards
Supplier Number:  CH0354SET7CLPSET7

Specifications

  • Capacity:
    10 / 25 / 50 / 100 / 250 / 500 / 1000 ml
  • Description:
    Seven-Piece Graduated Polypropylene Cylinder Set
  • Cat. no.:
    470165-434
  • Supplier No.:
    CH0354SET7CLP

Specifications

About this item

This classroom pack includes 7 measuring cylinders made of premium quality, US sourced polypropylene.

  • Class B tolerance
  • Calibrated to contain
  • Translucent rigid construction & superior optical clarity
  • Raised graduation lines
  • Cylinders feature octagonal bases for extra stability, and spouts for easy pouring
  • Microwavable and resistant to fatigue for long term durability
  • High heat tolerance with a temperature range of −20 to +135 °C
  • Autoclavable at 121 °C

This perfect cylinder starter set includes the following:
10 mL Capacity, 0.2 mL Graduations
25 mL Capacity, 0.5 mL Graduations
50 mL Capacity, 1.0 mL Graduations
100 mL Capacity, 1.0 mL Graduations
250 mL Capacity, 2.0 mL Graduations
500 mL Capacity, 5.0 mL Graduations
1000 mL Capacity, 10.0 mL Graduations