Premium Bosshead with Universal Swivel
Catalog # 470165-428
Supplier: Wards
Specifications
- Description:Premium Bosshead with Universal Swivel
- Cat. no.:470165-428
- Supplier No.:PRBH04
Specifications
About this item
This bosshead can swivel 360°.
- One-Piece Clamping Screws
- High-strength, Powder-Coated Alloy Construction
- All-Metal Material to Prevent Torque Damage
- Bosshead Holds Rods up to 25 mm in Diameter
It has one-piece, threaded metal screws and an all-metal construction to carry heavy loads and prevent torque damage.
It’s made of a powder-coated alloy and can hold rods up to 25 mm in diameter.