Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Frame Color:Clear
- No. of wells:96
- Profile:Low
- Skirt:Semi-skirted
- Well Color:White
- Well Volume:0,2 ml
- Description:PCR Plates for Higher Fluorescent Signals, Barcoded on 2 Sides (Row H and Column 12), Pack of 25
- Cat. no.:100069-376
- Barcoded:Yes
- Supplier No.:HSL9905
Hard-Shell® 96-Well Semi-Skirted PCR Plates are designed to withstand the stresses of thermal cycling and robotic handling
- Reaction volumes of 5–125 µl (200 µl maximum)
- Black lettering for easy well identification
- Free of DNase, RNase, and human DNA
- White-well option for increased fluorescent signal strength
- Color-coded skirt option with clear wells
- Low-cost, user-readable barcode option for convenient database tracking
The half-height skirt provides improved robotic handling and a labeling surface, and the low-profile wells are optimized for low-volume reactions and fast PCR.
The patented two-component design provides stability and flatness, allowing precise positioning for automation. The skirt and deck are molded from a rigid thermostable polymer to eliminate warping and shrinkage, and the thin-wall wells are molded of virgin polypropylene with low DNA binding.
Compatible with: Bio-Rad's C1000™, C1000 Touch™, S1000™, CFX96™, CFX96 Touch™, CFX96 Touch™ Deep Well, CFX Connect™; Applied Biosystems 9800 fast, Veriti fast, 7500 fast, ViiA 7 fast; Eppendorf Mastercycler series, Eppendorf Mastercycler ep realplex.