Double-Sided Tape, Chem-glass
Catalog #: 30623-822
Supplier: Chemglass
Small Business Enterprise
Specifications
- Length:1.5 m (60")
- Color:Red
- Description:Double-Sided Tape
- Cat. no.:30623-822
- Supplier No.:CLS-4008-T03
Specifications
About this item
This single-use, double-sided adhesive tape is designed for use with rockers and shakers.
Customers Who Bought This Also Bought