Precellys® CKMix Tissue Homogenizing Kit, Bertin
Catalog # 10144-508
Supplier: BERTIN CORP
Specifications
- Volume:2 ml tubes
- Description:CKMix Tissue Homogenizing Kit, 2mL Tubes with Screw Cap and Skirt
- Size:20 mg to 200 mg, or 200 µL to 1.6 mL
- Cat. no.:10144-508
- Supplier No.:KT039611009.2
Specifications
About this item
The CKMix Tissue Homogenizing Kit is designed for use with brain, liver, kidney, ear, lung, heart, spleen, tail, artery, arabidopsis, leaves, tumor, intestine, and adipose tissue samples
- Dnase/Rnase free
- Inert 2.8 mm and 1.4 mm zirconium oxide beads
- Autoclavable
- Ideal for soft or hard animal and plant samples
The kit features prefilled 2.8 mm and 1.4 mm ceramic (zirconium oxide) beads in 2mL tubes. The kit contains 50 preps, ready-to-use with the Precellys®24, Precellys® Evolution, or Minilys devices. Tubes are manufactured from a polypropylene copolymer, and are resistant to all organic solvents.