You searched for: Vials
Vials are available in all capacities to meet any collection, storage, or analysis need. Tailor vessels for specific media with various translucent manufacturing and different sterility options for precise test results. Choose from the extensive selection featuring autoclavable capabilities for temperature testing. Styles come without or with caps that may include liners or septas for easy specimen handling. Correctly identify specimen immediately with the write-on labels to eliminate testing errors.
VWR® 11 mm Snap Ring Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
11 mm snap ring vials can be used with snap caps or aluminum crimp seal closures.
Expand 7 Items
VWR® Shell Vial and Plug Cap
Supplier: VWR International
Designed for use in Alcott®, Waters®, Gilson®, or Shimadzu® autosamplers, the clear snap-plug closures of these shell vials can be pierced with standard autosampler syringes without vacuum formation.
Expand 1 Items
VWR® Scintillation Vials with Screw Cap, Borosilicate Glass
Supplier: VWR International
VWR® scintillation vials are produced from borosilicate 3.3 glass. They are compatible with all scintillation counters.
Expand 8 Items
FOCUS: Food & Beverage Magazine Out Now!
Informative articles, technical advice and the latest product updates, as well as techniques and equipment for testing or analysis.
VWR® Drosophila Vials, Narrow and Wide
Supplier: VWR International
Variety of sizes and materials for all applications.
Expand 12 Items
VWR® TraceClean® TOC-Free Vials
Supplier: VWR International
TraceClean TOC-free, clear type I borosilicate glass vials are for pharmaceutical applications including USP Method 643, water for injection, high purity water, traceability under Good Manufacturing Practices, cleaning validation, calibration standards, and basic storage.
Expand 1 Items
VWR® Scintillation Vials, Borosilicate Glass, with Screw Caps
Supplier: VWR International
These scintillation vials fit all standard counting equipment for liquid scintillation systems.
Expand 7 Items
VWR® 11 mm Standard Opening Crimp-Top Vials
Supplier: VWR International
Standard opening crimp-top vials have a maximum fill volume of 1.8 ml and are manufactured from inert, 33 expansion borosilicate glass.
Expand 1 Items
VWR® Microwave Reaction Vials
Supplier: VWR International
Vials are manufactured from Type I, Class A (USP Type I) heavy-wall borosilicate glass and are designed to withstand pressures up to 300 psi (20 bar).
Expand 3 Items
VWR® 18 mm Screw-Thread Headspace Vials and Caps
Supplier: VWR International
Screw-thread magnetic headspace vials offer tool-free convenience of a screw-thread vial
Expand 2 Items
VWR® Vials, Borosilicate Glass, with Phenolic Screw Cap
Supplier: VWR International
These general-purpose vials are available in either a short form or capsule style.
Expand 12 Items
VWR® Screw-Thread Vials 8-425, Caps and Inserts with Standard Opening
Supplier: VWR International
8-425 autosampler screw thread vials feature a standard opening design compatible with 5 mm inserts.
Expand 6 Items
VWR® 4 ml Screw-Thread Vials, Kits, and Caps
Supplier: VWR International
4 ml screw thread vials are designed for use with Waters® WISP® (48-position) and Shimadzu™ autosamplers.
Expand 6 Items
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Supplier: VWR International
These 11 mm crimp top, standard opening vials have a maximum fill volume of 1.8 ml and are manufactured from high purity borosilicate glass.
Expand 5 Items
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
9 mm autosampler screw thread vials feature a wide opening design for compatibility with all major autosampler brands and robotics.
Expand 28 Items
VWR® Vials, PTFE
Supplier: VWR International
PTFE vials are ideal for storing aggressive or valuable materials.
Expand 2 Items
VWR® 10 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
10-425 autosampler screw thread vials feature a wide opening compatible with 6 mm inserts.
Expand 5 Items
VWR® Inserts for Standard Opening Vials
Supplier: VWR International
VWR Insert, Standard Flat-Bottom Glass, for Standard Opening Vials, 5x31 mm, Clear, Capacity: 250ul
Expand 1 Items
VWR® 11 mm Wide Opening Crimp-Top Vials
Supplier: VWR International
Wide opening vials feature 40% larger neck opening than standard opening vials, for easier access and reduced needle damage.
Expand 3 Items
VWR® TraceClean® 20 ml Vials
Supplier: VWR International
Type I clear borosilicate glass vials are for use in various analyses and in specimen, extract, and standards storage.
Expand 6 Items
VWR® TraceClean® Vials, Amber
Supplier: VWR International
These TraceClean® glass jars are used primarily for the collection of and testing of aqueous samples for Volatile Organic Analysis and Total Petroleum Hydrocarbons (TPH).
Expand 3 Items
VWR® 20 mm Crimp Seal Headspace Vials
Supplier: VWR International
Clear 20 ml headspace vials designed to fit most headspace autosamplers.
Expand 1 Items
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
11 mm crimp top, wide neck opening design, allows easy filling, requires inserts with a diameter of 6 mm.
Expand 8 Items
VWR® Cryogenic Vials, Internally or Externally Threaded
Supplier: VWR International
Designed for storing biological material, human or animal cells at temperatures as low as –196 °C, but should be used only in the gas phase of liquid nitrogen.
Expand 6 Items
VWR® Inserts for VWR® 11 mm Standard Opening Crimp-Top Vials
Supplier: VWR International
Engineered specifically for use with VWR* Large Opening Vials. Case of 100
Expand 1 Items
VWR® TraceClean® Vials with Chemical Preservative
Supplier: VWR International
Type I borosilicate glass vials contain a chemical preservative to maintain sample integrity until volatile organic analysis can be performed.
Expand 3 Items
VWR® TraceClean® Vials, Clear
Supplier: VWR International
These TraceClean® glass jars are used for the collection of and testing of aqueous samples for Volatile Organic Analysis and Total Petroleum Hydrocarbons (TPH).
Expand 7 Items
VWR® Screw Thread Vial with Cap
Supplier: VWR International
Made of type 1 clear borosilicate glass, these screw thread vials are designed with a continuous thread 'CT' finish, for a positive seal in a variety of uses including laboratory or manufacturer's use.
Expand 2 Items
VWR® Ion Chromatography (IC) PolyVials
Supplier: VWR International
VWR® Ion Chromatography (IC) vials are compatible with Dionex® and Metrohm-Peak® Autosamplers.
Expand 5 Items
VWR® TraceClean® Low TOC Vials
Supplier: VWR International
These glass vial are used primarily for the collection and testing of aqueous samples for Total Organic Carbon (TOC). Secondary uses include containment of extracts. Please refer to the applicable certificate of analysis for certified analytes and corresponding reporting limits.
Expand 2 Items
VWR® Vials, Borosilicate Glass with Phenolic Cap and Polyvinyl-Faced Pulp Liner
Supplier: VWR International
Made from borosilicate glass with phenolic cap and polyvinyl-faced pulp liner for general-purpose applications.