Spor-Klenz® Ready To Use ETO Processed Packaged Cold Sterilant
Catalog # CA77705-730
Supplier: Steris
New Product
Specifications
- Size:946 ml
- Cat. no.:CA77705-730
- Packaging:Plastic bottle, 6/case
Specifications
About this item
Spor-Klenz® Ready-To-Use ETO process packaged sterilants for sterilization and disinfection of environmental, hard non-porous surfaces.
- Ethylene oxide (ETO) processed through a validated process for easy introduction into your aseptic areas
- Fast acting, specifically formulated with liquid sporicides
- Excellent material compatibility with low toxicity profile
It is blend of peracetic acid, hydrogen peroxide and acetic acid that provides fast, broad spectrum efficacy against bacteria,
fungi, viruses and bacterial spores. This formulation offers operational flexibility by being diluted with water for use as a disinfectant or sanitizer. These products have an extensive documentation package to meet your validation objectives.
Certifications: Manufactured in accordance with cGMP and USP sterility tested.
Packaging: 0.2 µm filtered, double bagged and packed 6 bottles per case.