You searched for: Funnels
Funnels assist with the easy transference of liquids or powders into containers. Typically with a wide mouth that feeds substances through the narrow stem, these devices prevent unwanted spills and maintain a clean work space. The funnels are available in specialized styles for specific laboratory applications. Many styles are compatible with filter paper or a glass frit for filtration. With the ability to channel any fine-grain or fluid material, funnels are essential tools for any environment.
VWR® Standard Standard Stem Funnel
Supplier: VWR International
Polypropylene funnels feature an exclusive filter-step internal design for speedier filtrations.
Expand 1 Items
VWR® Disposable Funnels
Supplier: VWR International
Funnels are semi-transparent and are provided in a variety of stem lengths for varied pouring purposes.
Expand 3 Items
EZwaste™ Safety Funnel, Stainless Steel, Foxx Life Sciences
Supplier: VWR International
Foxx's stainless steel safety funnel has overfill protection that will prevent spillage of liquid during filling, and the attached lid helps trap harmful VOCs.
Expand 2 Items
VWR® Graduated Addition Funnels with PTFE Stopcocks
Supplier: VWR International
VWR® Graduated Addition/Dropping funnels with PTFE Stopcocks are made from Borosilicate 3.3 glass, ASTM 438, Type 1, Class A standard.
Expand 6 Items
VWR® Hirsch Filter Funnels
Supplier: VWR International
These chemical-porcelain funnels feature a fixed perforated plate and glazing inside and out, except for rim.
Expand 4 Items
VWR® Squibb Separating Funnel with PTFE Stopcock
Supplier: VWR International
VWR® Squibb Seperating funnels are made from Borosilicate 3.3 glass, ASTM 438, Type 1, Class A standard
Expand 7 Items
Polypropylene Powder Funnels, 60°
Supplier: VWR International
These funnels have large diameter stems for fast powder transfer.
Expand 4 Items
VWR® Powder Funnels, Wide Stem
Supplier: VWR International
Polypropylene funnels are steam autoclavable at 121°C (250°F).
Expand 4 Items
VWR® Long Stem Funnels, 60°
Supplier: VWR International
Our high-quality funnels meet ASTM standards.
Expand 3 Items
VWR® Long Stem Glass Funnels
Supplier: VWR International
Quality, heavy-walled borosilicate funnels with reinforced edge.
Expand 3 Items
VWR® Powder Funnels, Short Stem
Supplier: VWR International
Funnels comes with short, wide stem, and are useful for adding powder chemical to reaction vessels.
Expand 5 Items
VWR® Buchner Funnels, Table-Type
Supplier: VWR International
These chemical-porcelain funnels are ideal for vacuum filtration and feature a slanting bottom that leads to a tubulated side outlet.
Expand 2 Items
VWR® Powder Funnels, Parallel Stems, PP
Supplier: VWR International
Powder funnels are fast and efficient.
Expand 4 Items
VWR® Analytical Funnels
Supplier: VWR International
Polypropylene analytical funnels feature a 60° body angle and 58° internal rib angle for rapid filtration.
Expand 8 Items
SP Bel-Art Sterileware® Powder Funnels, Bel-Art Products, a part of SP
Supplier: VWR International
These sterile, wide stem funnels are ideal for transferring powders or granules using a sterile sampling tool into a sterile container.
Expand 4 Items
VWR® Buchner Funnels with Fritted Disc
Supplier: VWR International
Ideal for use where filter paper or membranes cannot withstand chemical attack of the filtrate.
Expand 24 Items
VWR® Funnels, PTFE
Supplier: VWR International
Isostatically molded, FDA approved pure PTFE molding provides a durable, heavy wall construction with a smooth, non-stick internal finish.
Expand 5 Items
Polypropylene Powder Funnels
Supplier: VWR International
Polypropylene Powder Funnels
Expand 1 Items
VWR® Powder Funnels, PP
Supplier: VWR International
Polypropylene funnels feature a 60° body angle and 58° internal rib angle for rapid filtration.
Expand 4 Items
VWR® Buchner Filter Funnels
Supplier: VWR International
These chemical-porcelain Buchner filter funnels feature a fixed perforated plate and glazing inside and out, except for the rim.
Expand 10 Items
Polypropylene Separatory Funnels
Supplier: VWR International
Resists Virtually All Chemicals
Expand 4 Items
VWR® Mini Eco Disposable Paper Lab Funnel
Supplier: VWR International
VWR® disposable paper lab funnels are a simple and cost-effective solution to reduce plastic use in the lab and reduce cross-contamination from reuse of washed funnels.
Expand 1 Items
Disposable Biodegradable Paper Funnel
Supplier: Heathrow Scientific
Paper funnel for clean transfer every time.
Expand 1 Items
Separating Funnel, with Stopcock, Glassco
Supplier: Glassco
Separating funnels are available with either glass or PTFE stopper.
Expand 1 Items
MicroFunnel™ ST Disposable Filter Funnels
Supplier: Cytiva
Convenient and economical choice for sterility testing within isolators.
Expand 9 Items
MicroFunnel™ Disposable Filter Funnels
Supplier: Cytiva
Save time with disposable units by eliminating the cleaning and sterilization required with reusable funnels.
Expand 20 Items
Filter Funnels, 25 mm, Cytiva (Formerly Pall Lab)
Supplier: Cytiva
The 25 mm filter funnels are ideal for liquid clarification, vacuum filtration, scintillation counting studies, particle contamination analysis, etc.
Expand 2 Items
Filter Funnel, 47 mm, Stainless Steel, Cytiva (Formerly Pall Lab)
Supplier: Cytiva
The 47 mm stainless steel filter funnels are ideal for applications requiring the ultimate in chemical resistance.
Expand 2 Items
Filter Funnel, Cytiva (Formerly Pall Lab)
Supplier: Cytiva
Stainless steel construction offers excellent chemical resistance.