Order Entry
ContactUsLinkComponent
31 results for Trays/Dishes/Pots

You searched for: Evaporating Basins/Dishes

Evaporating Basins/Dishes

By eliminating excess mixture solvents, evaporating dishes concentrate a substance for easier quantitative analyses. With the required temperature resistance to heat mixtures with a Bunsen burner, solutions or supernatants are efficiently evaporated. Typically manufactured of porcelain or borosilicate glass, the chemically inert evaporating dishes have a smooth glazed or fired finish to prevent equipment damage during processing. Pouring spouts permit easy sample transfer after the sample preparing procedure is complete.

Sort by
VWR® Evaporating Dishes, Porcelain

VWR® Evaporating Dishes, Porcelain

Supplier: VWR International

Chemical-porcelain deep-form dishes feature a lip, round bottom, and glazing inside and out, except for rim and part of outside surface.

Expand 17 Items
Loading...
VWR® Capsules, Porcelain

VWR® Capsules, Porcelain

Supplier: VWR International

Chemical-porcelain capsules are glazed inside and out, except for rim.

Expand 2 Items
Loading...
Porcelain Evaporating Dishes

Porcelain Evaporating Dishes

Supplier: VWR International

Low Form Dishes.

Expand 3 Items
Loading...
VWR® Evaporating Dishes, PTFE

VWR® Evaporating Dishes, PTFE

Supplier: VWR International

Isostatically molded, FDA-approved pure PTFE evaporating dishes are chemically resistant and inert with a smooth internal finish.

Expand 6 Items
Loading...
KIMAX® Crystallizing Dishes, Kimble Chase

KIMAX® Crystallizing Dishes, Kimble Chase

Supplier: DWK Life Sciences (KIMBLE)

Dishes have flat bottoms and straight sides

Expand 10 Items
Loading...

Aluminium Dishes, with Flat bottom and Straight Sides, Thermo Scientific

Supplier: Thermo Scientific Chemicals

These beakers are made up of aluminium

Expand 2 Items
Loading...

Dishes, Evaporating, Glassy Carbon, Thermo Scientific

Supplier: Thermo Scientific Chemicals

These evaporating dishes are made up of glassy carbon.

Expand 1 Items
Loading...
SP Bel-Art Evaporating Dish, Bel-Art Products, a part of SP

SP Bel-Art Evaporating Dish, Bel-Art Products, a part of SP

Supplier: Bel-Art Products, a Part of SP

Smooth polypropylene dish with easy pour spout holds up to 175 mL.

Expand 1 Items
Loading...
Porcelain Evaporating Dishes, Round Form, United Scientific Supplies

Porcelain Evaporating Dishes, Round Form, United Scientific Supplies

Supplier: United Scientific Supplies

Round evaporating dishes glazed inside and out.

Expand 12 Items
Loading...
Chemware® Teflon® Resin Evaporating Dishes, Saint-Gobain Performance Plastics

Chemware® Teflon® Resin Evaporating Dishes, Saint-Gobain Performance Plastics

Supplier: Saint Gobain Performance Plastics

With broad pouring spouts and flat bottoms

Expand 2 Items
Loading...
PYREX® Flat-Bottom Evaporating Dishes, Corning

PYREX® Flat-Bottom Evaporating Dishes, Corning

Supplier: Corning

PYREX® borosilicate glass.

Expand 4 Items
Loading...
Porcelain Evaporating Dishes

Porcelain Evaporating Dishes

Supplier: G.S.C. INTERNATIONAL, INC.

Porcelain Evaporating Dishes

Expand 1 Items
Loading...
Low-Form Evaporating Dish

Low-Form Evaporating Dish

Supplier: SILICO & CHEMICO PORCELAIN SE

High-Quality Labware, Low Prices

Expand 2 Items
Loading...
Porcelain Evaporating Dish, Flat Form, United Scientific Supplies

Porcelain Evaporating Dish, Flat Form, United Scientific Supplies

Supplier: United Scientific Supplies

Shallow form flat bottom evaporating dish.

Expand 6 Items
Loading...
Economy Porcelain Evaporating Dishes

Economy Porcelain Evaporating Dishes

Supplier: SILICO & CHEMICO PORCELAIN SE

These porcelain dishes are both affordable and high quality.

Expand 5 Items
Loading...
Eisco Porcelain Evaporating Basins, Round Form

Eisco Porcelain Evaporating Basins, Round Form

Supplier: Wards

Designed for a variety of science laboratory uses.

Expand 8 Items
Loading...
Platinum Dishes; Standard and Evaporation Shapes, XRF Scientific

Platinum Dishes; Standard and Evaporation Shapes, XRF Scientific

Supplier: Kitco Metals

These 99.95% pure platinum dishes are available in standard and evaporation forms.

Expand 17 Items
Loading...
Aluminum Dishes with Cover, DUAL MFG CO

Aluminum Dishes with Cover, DUAL MFG CO

Supplier: Dual Manufacturing

Straight sides and flat bottom

Expand 5 Items
Loading...
Platinum 95%/Gold 5% Dishes, Heraeus

Platinum 95%/Gold 5% Dishes, Heraeus

Supplier: HERAEUS MATERIALS TECHNOLOGY NA

These dishes are made with 95% Platinum and 5% Gold.

Expand 13 Items
Loading...
Student Grade Porcelain Evaporating Dishes

Student Grade Porcelain Evaporating Dishes

Supplier: G.S.C. INTERNATIONAL, INC.

Evaporating Dish, Material: Porcelain, Student Grade, With round bottoms and a pouring spout, Height: 32 mm, Outer diameter: 82 mm, Volume: 75 mL

Expand 3 Items
Loading...
Porcelain Evaporating Dishes, Economy

Porcelain Evaporating Dishes, Economy

Supplier: United Scientific Supplies

These glazed evaporating dishes can withstand temperatures up to 1050 °C.

Expand 3 Items
Loading...
Eisco Porcelain Evaporating Basins, Deep Form

Eisco Porcelain Evaporating Basins, Deep Form

Supplier: Wards

Designed for a variety of science laboratory uses.

Expand 8 Items
Loading...
PYREX® Flat-Bottom Evaporating Dish

PYREX® Flat-Bottom Evaporating Dish

Supplier: Corning

PYREX® borosilicate glass.

Expand 1 Items
Loading...
PYREX® Crystallizing Dishes, Corning

PYREX® Crystallizing Dishes, Corning

Supplier: Corning

PYREX® borosilicate glass, without spout.

Expand 8 Items
Loading...
Chemware® PFA Evaporating Dishes, Saint-Gobain Performance

Chemware® PFA Evaporating Dishes, Saint-Gobain Performance

Supplier: Saint Gobain Performance Plastics

The PFA Evaporating Dish design promotes evaporation of excess fluids to produce a concentrated solution or solid precipitate.

Expand 1 Items
Loading...
Platinum Dishes, Heraeus

Platinum Dishes, Heraeus

Supplier: HERAEUS MATERIALS TECHNOLOGY NA

These Dishes are made with 99.95% Pure Platinum.

Expand 8 Items
Loading...
VYCOR® Evaporating Dishes, ProScience

VYCOR® Evaporating Dishes, ProScience

Supplier: Proscience

Dishes feature a flat bottom and a pourout

Expand 2 Items
Loading...
Glass Evaporating Basins

Glass Evaporating Basins

Supplier: Wards

Ideal for drying applications in microwave and ovens.

Expand 7 Items
Loading...
Eisco Porcelain Evaporating Basins, Flat Form

Eisco Porcelain Evaporating Basins, Flat Form

Supplier: Wards

Designed for a variety of science laboratory uses.

Expand 2 Items
Loading...
Evaporating Dishes, Flat Form, PTFE, Chemglass

Evaporating Dishes, Flat Form, PTFE, Chemglass

Supplier: Chemglass

Isostatically molded in pure, FDA approved PTFE.

Expand 4 Items
Loading...
Sort by
Recommended for You