Dominator Coverall, Attached Hood, MCR Safety
Supplier: MCR Safety
Certificates
About this item
The Dominator Series is made tough and roomy for those dirty jobs
It is easily identified by its kelly green color and has additional features that help protect you against splash, grit, and grime. The 3881 is a full coverall with attached hood, is treated to be limited flammability, and is made from a thick .42mm pvc/hi-tensil polyester scrim/pvc material. It features a 30 inch zipper front with snap down double storm flap, has an attached drawstring hood, inner elastic sleeves, and an added 10" x 10" reinforced crotch. Dominate your next job with Dominator series gear.
Specifications
- Catalog No:
- 89066-114
- 89066-116
- 89066-108
- 89066-110
- 89066-112
- 89066-104
- 89066-106
- Garment application:
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- PVC/polyester
- PVC/polyester
- PVC/polyester
- PVC/polyester
- PVC/polyester
- PVC/polyester
- PVC/polyester
- Thickness:
- .42 mm
- .42 mm
- .42 mm
- .42 mm
- .42 mm
- .42 mm
- .42 mm
Specifications
Customers Who Bought This Also Bought