Order Entry
Canada
Orders LinkContactUsLinkComponent
GPI Anatomicals® Basic Hip Model

GPI Anatomicals® Basic Hip Model

Basic Hip Model, 17, 2, 12 cm, 13 cm, 21 cm
Catalog # 470160-228
Supplier:   GPI ANATOMICALS
Supplier #:  1260
GPI Anatomicals® Basic Hip Model
Catalog # 470160-228
Supplier:  GPI ANATOMICALS
GPI Anatomicals® Basic Hip Model
GPI Anatomicals® Basic Hip Model

Basic Hip Model, 17, 2, 12 cm, 13 cm, 21 cm

Price
218,85 $
Log in for availability
Each
Product Details & Documents

This model is the demonstration of full size normal right hip with femur.

Full size normal right hip with femur includes: articular capsule of the hip joint; greater and lesser trochanter, ilium, ischial spine, ischial tuberosity, ischium and pubis bones.

Specifications
  • Description:
    Basic Hip Model
  • Height:
    21 cm
  • Length:
    13 cm
  • No. of keyed items:
    17
  • Width:
    12 cm
  • No. of parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.