Order Entry
ContactUsLinkComponent
Somso® Small Torso of Young Man with Head
Somso® Small Torso of Young Man with Head
Catalog #: 470029-640
Supplier:  MARCUS SOMMER
MODEL YOUNG MAN TORSO-SP
Somso® Small Torso of Young Man with Head
Catalog #: 470029-640
Supplier:  MARCUS SOMMER

Specifications

  • Description:
    Small Torso of Young Man with Head
  • Height:
    36 cm
  • Cat. no.:
    470029-640
  • Length:
    14 cm
  • Width:
    18 cm
  • Supplier No.:
    AS20/5
  • No. of Parts:
    9

Specifications

About this item

This model is the demonstration of Small torso of young man with head.

  • Have 1/3 life size
  • Five year warranty

Separates into nine parts: median section of the head (2), right and left lung, heart, liver, stomach, small and large intestine, torso. Removable from green base.

Ordering information: This item is a special order item. Available stock may be limited and additional lead time may be required.
Customers Who Bought This Also Bought