Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco® Bacterial Types

Eisco® Bacterial Types

Bacterial Types, 1, 41 cm, 71 cm, 6 cm
Catalog # 470163-148
Supplier:   Wards
Supplier #:  ZM0168
Eisco® Bacterial Types
Catalog # 470163-148
Supplier:  Wards
Eisco® Bacterial Types
Eisco® Bacterial Types

Bacterial Types, 1, 41 cm, 71 cm, 6 cm

Price
$489.55
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

This model shows 21 different types of bacteria and bacterial organization.

  • English Keycard
  • Twenty-One Types of Bacteria Shown
  • Model Demonstrates Differences between a Staphylococci and a Streptococci

Students can see the differences between staphylococci and streptococci.

Everything is labeled and incorporated into a single backer.

Specifications
  • Description:
    Bacterial Types
  • Height:
    6 cm
  • Length:
    71 cm
  • Width:
    41 cm
  • No. of parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.