To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Modified Davidson's Fixative
- Size:1 L
- Supplier No.:64133-50
Specifications
About this item
Premixed, prebuffered fixatives, that are pH adjusted for immediate laboratory use.
- Fixation of small specimen is rapid
- The fixatives are filled in 20 ml glass vials
- Exposure to the fixative should be limited to 24 hours
Davidson's fixative is useful for preparing tumors, bone marrow, gynecologic specimen, fatty breast, medical biopsies. They are freshly prepared upon receipt of order to ensure maximum shelf life.
Contents 14% Denatured Ethyl Alcohol, 37.5% Formalin 37-39%, 6.25% Glacial Acetic Acid, and D.I. Water