Samco™ Bio-Tite™ Specimen Container Cap, 35mm, Thermo Scientific
89498-534
: Samco
- Cap Size:35 mm
- Sterility:Non sterile
- Cat. no.:89498-534
- Cap Color:Orange
- Supplier No.:5A 0037
Samco™ Bio-Tite™ leak-resistant caps are deisgned for use with Thermo Scientific™ Samco™ containers.
: FDA Class 1 Exempt Medical Device.
: Ambient storage and shipping recommended for caps. Caps are packaged in bulk, within one bag of 4000.