Order Entry
Canada
ContactUsLinkComponent
 
Phosphate Tests, MColortest™, MilliporeSigma
  CA1.14449.0001
 :  
Phosphate Tests, MColortest™, MilliporeSigma
  CA1.14449.0001
 :  1.14449.0001
 :  
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

 

  • Chemical method:
    Vanadate-molybdate
  • Description:
    Phosphate Test
  • Method:
    Colorimetric, VM, with color card and comparator block with short test tubes 1.0 - 2.0 - 3.5 - 6.0 - 10 - 20 - 40 mg/l PO₄-P 3.1 - 6.1 - 11 - 18 - 31 - 61 - 123 mg/l PO₄³⁻
  • Storage temperature:
    Store at +15°C to +25°C.
  • Cat. no.:
    CA1.14449.0001
  • Range:
    1.0 - 2.0 - 3.5 - 6.0 - 10 - 20 - 40 mg/L PO₄-P 3.1 - 6.1 - 11 - 18 - 31 - 61 - 123 mg/L PO₄³⁻
  • Supplier No.:
    1.14449.0001
  • No. of Tests:
    190