AlphaTec® 87-198 Natural Rubber Latex Gloves, Yellow, Ansell
Catalog #: 32891-410
Supplier: Ansell Healthcare
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Yellow
- Glove size:7
- Length:30.5 cm (12")
- Latex/Latex-free:Latex
- Thickness:17 mil
- EN norm:1110
- Cuff style:Pinked
- Liner material:Flock
- Finish:Fishscale
- Cat. no.:32891-410
- Supplier No.:185749
Specifications
About this item
A perfect combination of strength, sensitivity and moderate chemical protection, these natural latex gloves provide a high degree of tensile strength, while the cotton flock lining helps maintain excellent sensitivity.
- Excellent tactile sensitivity
- Good protection against chemical splashes
Gloves provide snag, puncture, abrasion and cut resistance.
Use in the automotive and transportation, food processing and service, janitorial, pharmaceuticals, sanitation, and general industries. Uses include canning and food processing; janitorial and maintenance work; and plant maintenance.
The fishscale pattern provides grip on wet or dry objects.
Certifications: ANSI level 1 cut protection.
Packaging: Gloves are packaged 12 pairs in a bag; 12 bags in a carton.
Customers Who Bought This Also Bought