Nalgene® Syringe Filters, Polyethersulfone, 13 mm, Thermo Scientific
Catalog # 10218-460
Supplier: Thermo Fisher Scientific
Specifications
- Ø:13 mm
- Pore size:0.20 µm
- Cat. no.:10218-460
- Membrane:PES
- Supplier No.:720-1320
Specifications
About this item
Thermo Scientific™ Nalgene™ 13 mm Ø syringe filters with PES (polyethersulfone) membrane with filter aqueous solutions and media.
- Green housing ring
- Certified sterile
- Non-cytotoxic
- Non-pyrogenic
They have a polyethersulfone (PES) membrane, polypropylene housing and are individually blister-packed. The inlet is a female Luer-Lok® and the outlet is a male Luer-Slip.
Accommodate sample volumes from 2 to 10 ml.