Somso® Eyeball with Part of Orbit
Catalog # 470159-602
Supplier: MARCUS SOMMER
Specifications
- Description:Eyeball with part of orbit
- Height:23 cm
- Length:19 cm
- Cat. no.:470159-602
- Width:32 cm
- Supplier No.:CS 2
Specifications
About this item
Somso® premium quality models.
- Five year warranty
Enlarged approx. three times, in SOMSO-Plast®. All six muscles of the eye are represented. The optic nerve is shown up to where it enters the green base of the skull, the eyeball is sectioned horizontally. Separates into eight parts: superior rectus and exterior straight muscle, upper half of the sclerotic membrane, choroid membrane and retina (2), vitreous humour, lens, orbit with green base.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.