ActivArmr® 78-101 Cold resistant gloves, Ansell
80092-830
- Glove Color:Blue
- Glove size:One size
- Ambidextrous/Hand-specific:Ambidextrous
- Disposable / reusable:Reusable
- Length:27.9 cm (11")
- EN norm:314X
- Cuff style:Knit wrist
- Liner material:Thermolite®/polyester
- Cat. no.:80092-830
- Supplier No.:222187
Type 78-101 gloves dry faster than cotton, efficiently eliminating moisture from the skin and ensuring wearer's warmth and comfort.
- Ambidextrous
- Excellent thermal insulation barrier
- Washable for reuse
- Silicone-free
- Designed to avoid discomfort and skin irritation
The special hollow-core fibers provide the best thermal insulation barrier between the skin and surrounding environment.
Use in the machinery and equipment, public utilities, construction, food handling, and catering industries. Uses include utilities, fishing, construction, general maintenance, and general outdoor work.
Automatic knit technology construction permits longer, more comfortable wear. No seams to rub or chafe. Designed to avoid any discomfort or skin irritation. Washable at maximum 40 °C. More hygienic for wearer. Ambidextrous to fit either hand. No need to pair, therefore more economical.
: ANSI level 1 cut protection. ANSI level 3 abrasion protection.
: Gloves are packaged 12 pairs in a bag; 120 pairs in a carton.