To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Membrane:A (membrane glass type)
- Description:Sensor Only
- Junction:Hole junction
- Reference electrolyte:Referid®
- pH range:2 to 13
- Temperature range:–5 to 80°C
- Shaft length:65/25 mm
- Shaft material:Glass 12/5 mm Ø
- Shape:spear (glass membrane)
- Reference system:Ag/AgCl
- Cat. no.:10122-592
- Supplier No.:400357
Specifications
About this item
TruLine pH 21, Single Junction, Combination, Spear tip membrane, Epoxy shaft, 1 meter cable, BNC connector
BNC head. Sensor Recognition.
Item is heat packed in the winter months. Shipment must be made via 2-day or next day carrier during that time.