ActivArmr® 23-191 Cold resistant gloves, Ansell
80092-580
- Glove Color:Brown
- Glove size:10
- Ambidextrous/Hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Length:29.8 cm (11 ¹¹⁄₁₆")
- EN norm:3121
- Cuff style:Knit wrist
- Liner material:Cotton jersey
- Finish:Fully Coated
- Cat. no.:80092-580
- Supplier No.:204968
These vinyl-dipped gloves with knit wrists are useful for keeping hands warm and protected from minor cuts and abrasions.
- Vinyl-dipped coating on a thermal liner
- Keeps hands warm, dry and protected from abrasions
- PVC coating provides oil and grease repellence and remains flexible at low temperatures
Use in the general carpentry, janitorial services, and warehousing industries. Uses include cold storage and unheated warehouses; handling chilled or refrigerated products; outdoor construction work; patrolling unheated premises; refuse collection; and handling cartons and packaging during shipping and receiving.
: ANSI level 1 cut protection.
: Gloves are packaged 12 pairs in a bag; 6 bags in a carton.