Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Black
- Glove size:10
- Length:45 cm (17 11/16")
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- EN norm:2223
- Cuff style:Gauntlet
- Finish:Rough
- Cat. no.:47742-588
- Supplier No.:214021
Specifications
About this item
Neoprene-coated gloves combine the flexibility and chemical resistance of neoprene with the comfort and heat resistance of a soft thermal liner.
- Excellent mechanical and chemical properties
- Comfortable insulating double liner
- Resistant to detergents and cleaning solutions
- Great protection against greases and oils
These gloves are designed to protect user in applications where thermal and chemical risks are present.
Use in the chemical processing, food processing, general industry, janitorial services, oil processing and refining, and petrochemical industries. Uses include chemical plants and transportation; chemical processing, oil refining and petrochemicals; circuit board manufacturing; detergents and cleaning liquids; handling equipment and abrasive materials coated with oil, grease, acids and solvents; handling of objects in hot or cold chemicals; handling oils, acids, caustics and alcohols; and pesticide manufacturing.
Unaffected by detergents and cleaning solutions. Excellent protection against greases and oils. Superior flexibility and grip. Gloves provide protection from intermittent contact with hot surfaces up to 180 °C.