Order Entry
Canada
ContactUsLinkComponent
 
TruLab 1310 Single Channel Laboratory Instrument for pH, mV (ORP) and Temperature, YSI
  10122-572
 :  YSI
undefined
TruLab 1310 Single Channel Laboratory Instrument for pH, mV (ORP) and Temperature, YSI
  10122-572
 :  YSI
 :  1AA320Y
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

 

  • No. of channels:
    1 (measurement)
  • Temperature range:
    –5 to 105°C (23.0 to 221°F)
  • Description:
    Meter only
  • Environmentally Preferable:
  • Temperature accuracy:
    (+1 digit): ±0.1
  • Temperature resolution:
    0.1
  • Storage temperature:
    –25 to 65°C (–13 to 149°F)
  • Parameters:
    pH, ORP (mV), Temperature
  • Calibration points:
    1, 2, 3, 4 or 5 points
  • Data logging capacity:
    5,000 data sets auto logging; 500 data sets manual logging
  • Dimensions:
    280L x 230W x 80H mm (11 x 9.0 x 3.2")
  • Display:
    Backlit graphic display
  • Power supply:
    4 alkaline AA batteries (~150 hours with illumination, 1000 without); universal power supply; compatible with 4 NiMH AA rechargeables. Instrument does not charge rechargeable batteries.
  • Temperature compensation:
    Automatic or Manual; Manual Input -25 to 130°C (-13 to 266°F) in increments of 1
  • Weight:
    1.0 kg (2.0 lbs.)
  • mV accuracy:
    (+1 digit): ±0.3; ±1.0 (temp of test sample 15 to 35°C)
  • mV range:
    –1200 to 1200.0; –2500 to 2500
  • mV resolution:
    0.1; 1.0
  • pH accuracy:
    (+1 digit): ±0.1; ±0.01; ±0.005 (temp of test sample 15 to 35°C; within a range of ±2 pH of the calibration point)
  • pH range:
    –2.0 to 20.0; –2.00 to 20.00; –2.000 to 19.999
  • pH resolution:
    0.1; 0.01; 0.001
  • Cat. no.:
    10122-572
  • Supplier No.:
    1AA320Y

 

 

The YSI TruLab® line includes the 1110 (single channel), 1310 and 1310P (single channel) and 1320 and 1320P (dual channel) instruments providing easy-to-use and calibrate instruments ideal for the laboratory.

Convenient/Reliable–An adjustable timer indicates when to perform the next calibration routine, improving measurement accuracy.

 : CE, cETLus, electrical protective class III, IP43.