To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
Specifications
- No. of channels:1 (measurement)
- Temperature range:–5 to 105°C (23.0 to 221°F)
- Description:Meter only
- Environmentally Preferable:
- Temperature resolution:0.1
- Storage temperature:–25 to 65°C (–13 to 149°F)
- Parameters:pH, ORP (mV), Temperature
- Calibration points:1, 2, or 3 point
- Dimensions:230L x 190W x 80H mm (9.0L x 7.5W x 3.2H")
- Display:Segmented
- Power supply:4 alkaline AA batteries (~2500 hours); universal power supply; compatible with 4 NiMH AA rechargeables. Instrument does not charge rechargeable batteries.
- Temperature compensation:Automatic or Manual; Manual Input -25 to 130°C (-13 to 266°F) in increments of 1
- Weight:1.0 kg (2.2 lbs.)
- mV accuracy:(+1 digit): ±0.1
- mV range:–1200 to 1200.0; –2000 to 2000
- mV resolution:0.1; 1.0
- pH accuracy:(+1 digit): ±0.1; ±0.01; ±0.005 (temp of test sample 15 to 35°C; within a range of ±2 pH of the calibration point)
- pH range:–2.0 to 20.0; –2.00 to 20.00; –2.000 to 19.999
- pH resolution:0.1; 0.01; 0.001
- Cat. no.:10122-570
- Supplier No.:1AA120Y
Specifications
About this item
Measure pH, mV (ORP) and temperature accurately in the laboratory with the YSI pH 1110. This benchtop instrument for basic, routine measurements in the lab is an accurate and easy-to-use solution for repeatable pH or mV measurements.
- Single channel measurement of pH or mV (ORP) and temperature
- AutoRead function improves repeatability
- Easy-to-read large, segmented display for pH, mV (ORP) and temperature
- Easy calibration with adjustable calibration timer
- Automatic or manual temperature compensation
- 1, 2 or 3-point calibration
- BNC connection for pH, mV; banana connection for temperature probes
- 3-year warranty
- Wide selection of electrodes - pH, ORP and temperature probes
Repeatable/Efficient–The instrument's AutoRead function indicates when a stable measurement is reached improving repeatability.
Convenient/Reliable–An adjustable timer indicates when to perform the next calibration routine, improving measurement accuracy.