Order Entry
Canada
ContactUsLinkComponent
ReliaDisc™ Nonsterile Plain Membranes, Ahlstrom
ReliaDisc™ Nonsterile Plain Membranes, Ahlstrom
Catalog # 10192-172
Supplier:  Ahlstrom
undefined
ReliaDisc™ Nonsterile Plain Membranes, Ahlstrom
Catalog # 10192-172
Supplier:  Ahlstrom
Supplier Number:  760181

Specifications

  • Ø:
    47 mm
  • Pore size:
    0.45 µm
  • Color:
    White
  • Cat. no.:
    10192-172
  • Membrane Type:
    Nylon
  • Supplier No.:
    760181

Specifications

About this item

Hydrophilic membranes for use as surface micro-filtration filters.

Nylon (polyamide) membrane is useful in both aqueous and organic solvent fitlration applications. Cellulose acetate membrane is low protein binding and provides chemical resistance to alcohol and oil.