To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:pH/ORP/conductivity handheld instrument
- Environmentally Preferable:
- Conductivity reference temperature:15/25 °C
- Connections:MS (military spec) waterproof with bayonet lock
- Data logging capacity:50 data sets
- Dimensions:8.3W x 21.6L x 5.6D cm (3.25 x 8.5 x 2.21")
- Languages:English, Spanish, Portuguese, French
- Power supply:2 alkaline C-cells providing approximately 425 hours of battery life depending without backlight usage; low battery indicator with approximately 1 hour left
- Temperature compensation:0 to 4% (for Specific Conductance)
- Weight:475 g (1.05 lbs.) (with Battery)
- Cat. no.:10065-232
- Supplier No.:6051030
Specifications
About this item
The Pro1030 provides everything you need in a handheld meter that measures pH or ORP (redox) along with conductivity.
Rugged and reliable, the YSI Pro1030 provides everything you need in a handheld instrument for the measurement of either pH or ORP along with temperature, conductivity, specific conductance, salinity and total dissolved solids (TDS).
User-replaceable sensors (pH and ORP sensors) and cables and convenient calibration routine feature makes it extremely user friendly. Mil-spec (military spec) connectors, IP67 waterproof and rubber over molded case, and 1-meter drop tests ensure the instrument remains in your hands to provide years of sampling even in the harshest field conditions. The feature set of the Pro1030 results in a low total cost of ownership over the life of the product and proves that it is smarter, tougher, and more versatile.
The super-stable 4-electrode conductivity cell is built into the cable and will provide years of accurate data. The cells are designed for rugged field performance and are easily cleaned and require minimal maintenance.
Additional features include smart calibration routine allows easy calibrations with the press of a button, remembers previous cal values and simply walks you through the calibration. Stores 50 data sets. Graphic, backlit display and glow in the dark keypad. Available with 1, 4, 10, 20, or 30-meter cables (4-meter and longer cables include cable management kit). View display with polarized sunglasses on. Multiple languages include English, Spanish, French and Portuguese. User replaceable pH or ORP sensors and cables. Conductivity cell built-in.
Rugged, simple and reliable.