WHEATON® Filtration Assembly with Stainless Steel Support and No. 8 Stopper Connections, 47 mm, DWK Life Sciences
Catalog # 27589-110
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Description:Complete Unit
- Environmentally Preferable:
- Cat. no.:27589-110
- Supplier No.:419360
Specifications
About this item
The filtration assembly with fritted glass support is designed to handle up to 1000 ml of liquid for analysis of particulate or microbiological contamination.
- Glass components are manufactured from WHEATON 33 low extractable borosilicate glass
- Recommended for filtering viscous or proteinaceous solutions or to produce ultraclean filtrate
Flasks have a #2 hose connection for 1/4” (6 mm) I.D. tubing. Flasks are not included.
Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Delivery: Includes a 316 stainless steel support with 120 mesh screen, PTFE support screen gasket, glass support base, 300 ml graduated funnel, anodized aluminum clamp and a No. 8 silicone stopper.