Order Entry
Canada
ContactUsLinkComponent
Pro10 Field pH/ORP Handheld Meter, YSI
Pro10 Field pH/ORP Handheld Meter, YSI
Catalog # 10221-846
Supplier:  YSI
undefined
Pro10 Field pH/ORP Handheld Meter, YSI
Catalog # 10221-846
Supplier:  YSI
Supplier Number:  6050010
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Temperature range:
    –5 to 55 °C (0 to 45 °C; DO compensation range for mg/L)
  • Description:
    Meter only
  • Environmentally Preferable:
  • Temperature accuracy:
    ±0.2°C
  • Temperature resolution:
    0.1 °C
  • Connections:
    MS (military spec) waterproof with bayonet lock
  • Data logging capacity:
    50 data sets
  • Dimensions:
    8.3W x 21.6L x 5.6D cm (3.25 x 8.5 x 2.21")
  • Languages:
    English, Spanish, Portuguese, French
  • Power supply:
    2 alkaline C-cells providing approximately 425 hours of battery life depending without backlight usage; low battery indicator with approximately 1 hour left
  • Sensor type:
    pH: Glass Combination Electrode; ORP: Platinum Button
  • Weight:
    475 g (1.05 lbs.) (with Battery)
  • mV accuracy:
    ±20 mV
  • mV range:
    –1500 to 1500 mV
  • mV resolution:
    1 mV
  • pH accuracy:
    ±0.2
  • pH range:
    0 to 14 pH units
  • pH resolution:
    0.01
  • Cat. no.:
    10221-846
  • Supplier No.:
    6050010

Specifications

About this item

Rugged and reliable, the YSI Pro10 provides everything you need in a handheld instrument for the measurement of either pH or ORP along with temperature.

User-replaceable sensors and cables along with convenient calibration routine feature makes it extremely user friendly. Mil-spec (military spec) connectors, IP67 waterproof and rubber over molded case, and 1-meter drop tests ensure the instrument remains in your hands to provide years of sampling even in the harshest field conditions. The feature set of the Pro10 results in a low total cost of ownership over the life of the product and proves that it is smarter, tougher, and more versatile.

The Pro10 simultaneously measures pH/ORP, and temperature with the following features. User-replaceable cables and sensors provide versatility, reduce down time and reduce overall cost of ownership. Available with 1- 4- 10- 20- and 30-m cable lengths standard (cable management kit included on all cables 4-m and longer). Smart calibration; the instrument remembers the previous calibration values and simply walks you through the routine. Stores 50 data sets; no need to write down data. Large graphic, backlit display and glow in the dark keypad. Usable in any lighting condition. The display is also visible when wearing polarized sunglasses.Tough. IP67, impact-resistant, waterproof case. Waterproof without the battery cover as well. Rubber over molded case provides extra durability. Military spec connectors are unsurpassed for ruggedness. Multiple languages include English, Spanish, French, and Portuguese. 3-year instrument; 2-year cable; 1-year sensor warranty

Certifications: RoHS, CE, WEEE, IP-67, 1-meter drop test. Waterproof to IP67 (even with the battery cover off).
Ordering information: When ordering the Pro10 you must order the instrument, cable, and pH or ORP sensor separately, allowing you to choose the system that best fits your application. Temperature is part of the cable you order and included in the cable purchase. Contact your Avantor representative for more information. Three-year instrument warranty; 2-year cable; 1-year pH and ORP sensors.