Order Entry
Canada
ContactUsLinkComponent
MultiLab IDS Conductivity and Temperature Sensors, Two Electrodes, YSI
MultiLab IDS Conductivity and Temperature Sensors, Two Electrodes, YSI
Catalog # 10066-692
Supplier:  YSI
undefined
MultiLab IDS Conductivity and Temperature Sensors, Two Electrodes, YSI
Catalog # 10066-692
Supplier:  YSI
Supplier Number:  301720Y

Specifications

  • Ø:
    12 mm (0.47")
  • Temperature Range:
    0...100 °C (32...212 °F)
  • Description:
    YSI MultiLab IDS 4320 combination conductivity and temperature probe, digital, 2 electrodes
  • Length:
    120 mm (4.7")
  • Temperature accuracy:
    +/-0.2 °C
  • Cell constant:
    0.1 cm +/-2%
  • Conductivity range:
    0.01 µS/cm to 200 µS/cm +0.5% of value
  • Resistivity range:
    0.5 Ohm cm to 100 kOhm cm +0.5% of value
  • Cat. no.:
    10066-692
  • Cable Length:
    1.5 m (5 ft.)
  • Body Material:
    Stainless steel
  • Supplier No.:
    301720Y

Specifications

About this item

The IDS sensors automatically store their unique serial number and calibration data

In addition, they also digitally process the measurement signal. The IDS sensors can be moved from instrument to instrument and maintain their calibration data and transmit that information to the new instrument.

Ordering information: Sensors come with a two year warranty.