Order Entry
Canada
Orders LinkContactUsLinkComponent
 

YSI MultiLab pH Lab Kit, YSI

YSI MultiLab pH Lab Kit, YSI MultiLab 4010-1, pH and Temperature Double Junction Probe
  10066-712
 :   YSI
 :  626572
YSI MultiLab pH Lab Kit, YSI
  10066-712
 :  YSI
YSI MultiLab pH Lab Kit, YSI
YSI MultiLab pH Lab Kit, YSI

YSI MultiLab pH Lab Kit, YSI MultiLab 4010-1, pH and Temperature Double Junction Probe

 
$3,332.06
   
Each
 

The YSI MultiLab line includes the 4010-1 (single channel), 4010-2 (dual channel) and 4010-3 (three channel) instruments providing easy to use and calibrate menu-driven operation ideal for the laboratory

  • One channel input for pH, ORP, DO/BOD, or conductivity
  • 500 data sets in manual mode and 5,000 data sets in automatic logging mode
  • Large, easy to read graphic display
  • Intelligent, digital sensors (plug and play sensors)
  • GLP traceability (sensors store serial # and calibration data)
  • USB connectivity to manage data
  • Timer: 1 to 999 days

The CMC function displays continual monitoring of the sensor's measuring range. The range is represented with a bar and calibration points are shown as vertical lines at the cal point. A moving cursor shows the current measured value and indicates if the measurement is within the calibrated range. Quality Sensor Control is a system to monitor the condition of the pH electrode. An initial calibration is performed and, afterwards, the sensor status is monitored and graphically displayed over time.

Measure pH, ORP, conductivity or BOD accurately in the laboratory with the YSI 4010-1. This instrument has one channel to accommodate and of the probe choices. The IDS sensors automatically store their unique serial number and calibration data. In addition, they also digitally process the measurement signal. The sensors can be moved from instrument to instrument and maintain their calibration data and transmit this information to the new instrument. Plug and play connectivity with each instrument. IDS sensors store their own unique ID with serial number and calibration data. Digital sensor recognition, processing and data transfer. Includes self-stirring BOD, pH, ORP and conductivity sensors. BOD probe uses optical dissolved oxygen technology and includes a guarded sensor tip.

Certifications: GLP compliant.

Ordering information: Sensors come with a three year warranty.

 
  • Description:
    YSI MultiLab pH Lab Kit
  • Includes:
    YSI MultiLab 4010-1, pH and Temperature Double Junction Probe
  • Interfaces:
    Mini USB; USB-A
  • Cat. No.:
    10066-712
  • Parameters:
    pH, ORP (mV), DO %, DO mg/L (BOD probe), Partial Pressure, Conductivity, Resistivity, Salinity, TDS, Temperature
  • Memory:
    500 data sets in manual mode and 5,000 data sets in automatic mode
  • Power supply:
    Universal
  • Calibration:
    DO and Conductivity = 1; pH = 1 to 5; 10 max.
  • Temperature compensation:
    Yes; Except ORP
  • Display:
    Graphic
Accessories

 

  •  
    Description
    Details
     
     
  • 10066-718
    YSI Quality Sensor Control (QSC) Calibration Kit for IDS pH Electrodes
    3 x 20 mL Ampules; 17 mL Solution in each: 4.01, 6.86, 9.18 ph
       
    Each - $81.09

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.