Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:White,Green
- Glove size:7
- Length:24.2 cm (9 1/2")
- Disposable / reusable:Reusable
- EN norm:4442
- Cuff style:Knit wrist
- Liner material:Kevlar®
- Cat. no.:89171-390
- Supplier No.:205750
Specifications
About this item
Delivering an unprecedented combination of cut resistance and dexterity with improved durability, experience exceptional comfort and durability in a glove with ANSI Level 4 cut protection.
- Lightweight and ergonomically designed
- Coated for increased durability
- Designed for greater dexterity and flexibility
- Enhanced cuff elasticity
Gloves are lightweight and ergonomically designed, so users are more likely to wear the glove and thereby reduce opportunities for hand injuries to occur.
The HyFlex 11-511® gloves have several outstanding features, including Ansell Intercept® cut resistance technology with DuPont™ Kevlar® Stretch Armor. The extended cuff provides additional cut protection in the highly sensitive wrist area. The foam nitrile coating provides longer wear for increased durability, especially in the high stress area of thumb welt. Gloves offer superior grip and tactility in light oil or dry environments, providing a sure grip and assurance when handling sharp objects and knives. Redesigned finger length for greater dexterity, comfort, wear and flexibility. Enhanced Cuff Overedging (ECO) utilizes new yarn technology and increased elasticity in cuff area. Silicone free and latex free for worker and product protection.
Diverse HyFlex® styles provide the best-in-class comfort, protection and dexterity required for the precise manipulation of small parts, controlled operation of power tools and gear, and direct handling of heavy parts and materials.
Use in the aerospace, automotive and transportation, glass, metal fabrication, plastic extrusion, white goods, and public utilities industries. Uses include door and wood framing; glass installation; knife handling; maintenance operations; paper processing; sheet metals and metalwork; and small parts stamping.