Order Entry
Canada
ContactUsLinkComponent
High Speed Multi-Plate Shaker Vortex Mixer, MPS-1, Grant Instruments
High Speed Multi-Plate Shaker Vortex Mixer, MPS-1, Grant Instruments
Supplier:  GRANT USA INC.
Certificates
undefined
High Speed Multi-Plate Shaker Vortex Mixer, MPS-1, Grant Instruments
Supplier:  GRANT USA INC.

Specifications

  • Catalog No:
  • 10218-764
  • Orbit:
  • 3 mm
  • Shaking speed:
  • 300 to 3200 rpm
  • Weight:
  • 4.7 kg
  • Dimensions:
  • 234W x 220D x 150H mm (net)
  • Timer:
  • 1-60 mins/non-stop
  • Operating temperature range:
  • 4 to 40°C
  • Increments:
  • 100 rpm (speed control)

Specifications

Related Information

Frequently Bought Together