Order Entry
Canada
ContactUsLinkComponent
Digital 'Pocket' Refractometer, Model PAL-S, ATAGO®
Digital 'Pocket' Refractometer, Model PAL-S, ATAGO®
Catalog # 89217-508
Supplier:  Atago
Digital 'Pocket' Refractometer, Model PAL-S, ATAGO®
Catalog # 89217-508
Supplier:  Atago
Supplier Number:  3860

Specifications

  • Model:
    PAL-S
  • Resolution:
    0.10% Brix
  • Color:
    Green
  • Dimensions:
    5.5 x 3.1 x 10.9 cm (23/16 x 11/8 x 45/16")
  • Measurement temperature range:
    10 to 100°C (50 to 212°F) (Automatic Temperature Compensation)
  • International protection class:
    IP65
  • Ambient temperature:
    10...40 °C (50...104 °F)
  • Cat. no.:
    89217-508
  • Brix Range:
    0 - 93%
  • Accuracy:
    ±0.2% brix
  • Weight:
    100 g (3.52 oz.)
  • Supplier No.:
    3860

Specifications

About this item

Model PAL-S is designed for measuring dark and fatty samples such as dairy products

The device features IP65-rated dustproof and water-resistant protection, and Automatic Temperature Compensation for accurate measurements in shifting environmental conditions. A sample volume of 0.3mL is required for measurement results.

It features Mode S™ technology, a solution for fluctuating measurement values

Ordering information: Supplied with a storage case and two AAA batteries.