Digital 'Pocket' Refractometer, Model PAL-Plato, ATAGO®
PAL-Plato, 5.5 x 3.1 x 10.9 cm (23/16 x 11/8 x 45/16"), 0.1 °P, ±0.2° P, 0.0-30.0 °P, 100 g (3.52 oz.)
10053-856
: Atago
: 4590
Model PAL-Plato Refractometers is ideal for breweries to measure the specific gravity of sweet wort in degrees Plato
The device features IP65-rated dustproof and water-resistant protection, LCD Screen and Automatic Temperature Compensation for accurate measurements in shifting environmental conditions. A few drops of sample volume of 0.3mL is required to provide measurement within 3 seconds.
: A calibration certificate is available. Contact your Avantor representative for information.
- Model:PAL-Plato
- Resolution:0.1 °P
- Dimensions:5.5 x 3.1 x 10.9 cm (23/16 x 11/8 x 45/16")
- Measurement range:0.0-30.0 °P
- Accuracy:±0.2° P
- Weight:100 g (3.52 oz.)
- Cat. No.:10053-856
- Measurement temperature range:10 to 75°C (50 to 167°F) (Automatic Temperature Compensation)
- Ambient temperature:10...40 °C (50...104 °F)
- International protection class:IP65
- Measurement time:3 seconds



