Hand-Held Alcohol Refractometers, AL-21[alpha], ATAGO®
Catalog #: 80094-056
Supplier: Atago
Specifications
- Measurement range (°Brix):0.0 to 21.0% (mL/100mL)
- Measurement range:0.0 to 21.0% (mL/100mL)
- Resolution:0.1 %
- Model:AL-21[alpha]
- Cat. no.:80094-056
- Dimensions:4W x 4H x 21L cm (128/50 x 128/50 x 81/5")
- Weight:260 g (9.17 oz.)
- Supplier No.:2361
- Minimum Scale:0.2%
Specifications
About this item
Model AL-21[alpha] Refractometers is ideal for measuring pure and distilled alcohol
Ordering information: A calibration certificate is available. Contact your Avantor representative for information.
Customers Who Bought This Also Bought