Order Entry
Canada
ContactUsLinkComponent
Hei-VAP Rotary Evaporator RPM Regulated Vacuum Pumps
Hei-VAP Rotary Evaporator RPM Regulated Vacuum Pumps
Catalog # CA10145-674
Supplier:  Heidolph NA, LLC
undefined
Hei-VAP Rotary Evaporator RPM Regulated Vacuum Pumps
Catalog # CA10145-674
Supplier:  Heidolph NA, LLC
Supplier Number:  036308100CA

Specifications

  • Description:
    Hei-VAC vario tec
  • Model:
    Hei-VAC Vario Tec
  • Suction capacity:
    1 m³/h
  • W×D×H:
    156×236×196 mm
  • Ultimate vacuum:
    12 mbar
  • Power input:
    160 W
  • Pump:
    Diaphragm, two-stage
  • Weight:
    4.3 kg
  • Cat. no.:
    CA10145-674
  • For Use With:
    Hei-VAP expert control/Hei-VAP ultimate control
  • Supplier No.:
    036308100CA

Specifications

About this item

Combinable with a condenser.

Hei-VAC Vario Control
For Hei-VAP Expert Control / Hei-VAP Ultimate Control. Even if the gas ballast valve is open an excellent ultimate vacuum is reached when working with easily condensable vapors. This makes distilling high boiling point solvents such as DMF or DMSO possible at low bath temperatures.

Hei-VAC Vario Station
For Hei-VAP Expert Control / Hei-VAP Ultimate Control. Fully controllable stand-alone pumping unit including vacuum controller. Precise vacuum control avoids bumping and eliminates foaming of your evaporation solution. Due to automatic vacuum supply to the process parameters you have more time for important laboratory activities.

Hei-VAC Vario Tec
For Hei-VAP Expert Control / Hei-VAP Ultimate Control. Recommended for solvents with low or medium boiling points.

Ordering information: Condenser is not included.