Prinzing® Metal Lockout Cabinet, Brady Worldwide®
CA82004-260
- Depth:6"
- Width:14"
- Description:Prinzing® operator lockout/tagout cabinet, metal
- Height:16"
- Cat. no.:CA82004-260
- Supplier No.:LC252M
The new Prinzing® Metal lockout cabinet is yellow powder-coated and comes with one adjustable shelf.
- Lockout safety tips are printed inside cabinet door
The lockout cabinet can be locked when closed, and can easily be wall mounted using predrilled holes in the cabinet rear. Cabinet is also a component of the Prinzing® Industrial Strength Lockout Station.
: Extra shelves can be ordered separately.