Prinzing® Electrical/Pneumatic Plug Lockout, Brady Worldwide®
Catalog #: CA82004-242
Supplier: Brady Worldwide
Specifications
- Description:Prinzing® Electrical/Pneumatic Plug Lockout
- Material:Polystyrene
- Cat. no.:CA82004-242
- Supplier No.:PLO27E
Specifications
About this item
Several different hole sizes allow the Prinzing® Electrical/Pneumatic Plug Lockout to be used for a variety of electrical plugs (up to 3.5" in diameter and 5" in length), as well as male air hose connectors
Holes are designed to fit "necked down" pneumatic male fittings commonly attached to compressed air hoses. Lockout is made of strong polystyrene material and works on 110V, 220V, and 550V plugs.
Customers Who Bought This Also Bought