Order Entry
ContactUsLinkComponent
Lockout Toolbox, Brady Worldwide®
Lockout Toolbox, Brady Worldwide®
Catalog #: CA12222-716
Supplier:  Brady Worldwide
LOCKOUT TOOL BOX
Lockout Toolbox, Brady Worldwide®
Catalog #: CA12222-716
Supplier:  Brady Worldwide

Specifications

  • Color:
    Gray
  • Description:
    Lockout Toolbox
  • Height:
    133 mm
  • Material:
    Durable Copolymer Resin
  • Size:
    13.3H x 35.5W x 16.5D cm (5.25 x 14 x 6.5")
  • Cat. no.:
    CA12222-716
  • Depth:
    165 mm
  • Width:
    355 mm
  • Supplier No.:
    65290

Specifications

About this item

The Lockout Toolbox is made of durable copolymer resin and includes a removable organizer tray

Toolbox can be locked when closed.

Customers Who Bought This Also Bought