Lockout Procedure Station With Binder, Brady Worldwide®
Catalog # CA89007-998
Supplier: Brady Worldwide
Specifications
- Color:Black/Red on White
- Description:Lockout Procedure Station With Binder
- Material:Polystyrene (Backboard), 55 Gauge Polyethylene (Binder)
- Cat. no.:CA89007-998
- Supplier No.:99289
Specifications
About this item
Perfect for ensuring that all lockout procedures are readily available to employees.
The Lockout Procedure Station's silk-screened backboard is made from durable polystyrene and includes pre-drilled holes and hardware for wall mounting. The backboard measures 50.8H×35.5W×11.4Dcm (20×14×4.5").
Delivery: The Lockout Procedure Station includes backboard with white PVC coated steel binder rack and hardware and Lockout Procedure Binder. Procedure forms are sold separately.