Large Enclosed Padlock Storage Module, Brady Worldwide®
Catalog #: CA12222-638
Supplier: Brady Worldwide
Specifications
- Color:White
- Description:Large Enclosed Padlock Storage Module
- Material:Sintra with Acrylic Doors
- Size:76.2H x 38.1W x 8.9D cm (30 x 15 x 3.5")
- Cat. no.:CA12222-638
- Supplier No.:65241
Specifications
About this item
Padlock storage modules from Brady® provide safe storage and controls access to padlocks.
- Constructed of durable Sintra® material with lockable, transparent acrylic doors so locks are always visible
- Each metal hook can hold 2 locks
- Padlocks sold separately
Customers Who Bought This Also Bought